Specifications
Dimensions
- Overall Length6-1/2 in
- Size7/16 in
Details
- ASME SpecB107.6
- Finish CoatingPolished
- MaterialChrome Vanadium Steel
- Number Of Points12
- PSC Code5120
- TypeCombination Wrench
- WarrantyMfr's Lifetime Warranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)