Motion
85437176

Paramount
85437176

3/8" 12 Point Ratcheting Combination Wrench; 6-7/32" OAL, Chrome Vanadium Steel, Polished Finish
MI ITEM #06321846
MFR #85437176
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85437176

3/8" 12 Point Ratcheting Combination Wrench; 6-7/32" OAL, Chrome Vanadium Steel, Polished Finish
MI ITEM #06321846
MFR #85437176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR- BAG 3/8 3/8"12PT OPN FACE CHR
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
  • Combination wrenches are designed with an open end and a closed (box) end
  • Combination wrenches are used in a variety of applications
  • Polished finishes are easy to clean and corrosion-resistant
  • Ratcheting wrenches tighten and loosen without having to disengage from the fastener.

Specifications

  • ASME Spec
    B107.6
  • Material
    Chrome Vanadium Steel
  • Size
    3/8 in
  • Overall Length
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Warranty
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text