Motion
85437192

Paramount
85437192

11/16" 12 Point Ratcheting Combination Wrench; 9-3/4" OAL, Chrome Vanadium Steel, Polished Finish
MI ITEM #06321848
MFR #85437192
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85437192

11/16" 12 Point Ratcheting Combination Wrench; 9-3/4" OAL, Chrome Vanadium Steel, Polished Finish
MI ITEM #06321848
MFR #85437192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR- BAG 11/16 11/16"12PT OPEN CHROME
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
  • Offset wrenches are designed with an angled head
  • Polished finishes are easy to clean and corrosion-resistant
  • Ratcheting wrenches tighten and loosen without having to disengage from the fastener.

Specifications

  • ASME Spec
    B107.6
  • Material
    Chrome Vanadium Steel
  • Size
    11/16 in
  • Overall Length
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text