Motion
85437200

Paramount
85437200

1/2" 12 Point Ratcheting Combination Wrench; 6-7/64" OAL, Chrome Vanadium Steel, Polished Finish
MI ITEM #06321849
MFR #85437200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85437200

1/2" 12 Point Ratcheting Combination Wrench; 6-7/64" OAL, Chrome Vanadium Steel, Polished Finish
MI ITEM #06321849
MFR #85437200

Mfr description
PAR- BAG 1/2 1/2"12PT OPN FACE CHR
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
  • Offset wrenches are designed with an angled head
  • Polished finishes are easy to clean and corrosion-resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length  
    6-7/64 in
  • Size
    1/2 in

Details

  • ASME Spec
    B107.6
  • Finish Coating
    Polished
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)