Motion
86078011

Paramount
86078011

7 Piece, 10mm to 18mm, Ratcheting Combination Wrench Set - Metric Measurement Standard, Full Polish Chrome Finish, Comes in Blow Molded Case
MI ITEM #06321892
MFR #86078011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
86078011

7 Piece, 10mm to 18mm, Ratcheting Combination Wrench Set - Metric Measurement Standard, Full Polish Chrome Finish, Comes in Blow Molded Case
MI ITEM #06321892
MFR #86078011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Metric Measurement Range
    10, 12, 13, 14, 15, 16, 18
  • Size Range
    10.0 - 18.0 mm

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Full Polish Chrome
  • Measurement System
    Metric
  • Number Of Pieces
    7
  • PSC Code
    5120
  • Tool Type
    Ratcheting Combination Wrench

Overview

Mfr description
PAR-7PCBAGSETM 7PC 10-18M CHROME COMBO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought