Motion
62492897

Paramount
62492897

14 Piece, 3/8" to 1-1/4", Combination Wrench Set - Inch Measurement Standard, Black Oxide Finish, Comes in Canvas Roll
MI ITEM #06321894
MFR #62492897
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62492897

14 Piece, 3/8" to 1-1/4", Combination Wrench Set - Inch Measurement Standard, Black Oxide Finish, Comes in Canvas Roll
MI ITEM #06321894
MFR #62492897

Mfr description
PAR-PRBS14-1 14PC 3/8-1-1/4" 12PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Range
    3/8 - 1-1/4 in

Details

  • Container Type
    Canvas Roll
  • Finish Coating
    Black Oxide
  • Imperial Measurement Range
    3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4
  • Measurement System
    Inch
  • Number Of Pieces
    14
  • PSC Code
    5120
  • Tool Type
    Combination Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)