Specifications
Dimensions
- Metric Measurement Range6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21,6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21
Details
- Container TypeCanvas Roll
- Finish CoatingSatin Chrome
- Measurement SystemMetric
- Number Of Pieces16
- PSC Code5120
- Tool TypeCombination Wrench
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)