Motion
62492913

Paramount
62492913

11 Piece, 1/4" to 15/16", Combination Wrench Set - Inch Measurement Standard, Satin Chrome Finish, Comes in Canvas Roll
MI ITEM #06321896
MFR #62492913
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62492913

11 Piece, 1/4" to 15/16", Combination Wrench Set - Inch Measurement Standard, Satin Chrome Finish, Comes in Canvas Roll
MI ITEM #06321896
MFR #62492913

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-PRFS11-4 11PC 1/4"-15/16" 12PT

Specifications

  • Number Of Pieces
    11
  • Measurement System
    Inch
  • Container Type
    Canvas Roll
  • Imperial Measurement Range
    1/4, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16
  • PSC Code
    5120
  • Size Range
    1/4 - 15/16 in
  • Tool Type
    Combination Wrench
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text