Motion
62492939

Paramount
62492939

11 Piece, 3/8" to 1" (mm), Combination Wrench Set - Inch/Metric Measurement Standard, Full Polish Chrome Finish, Comes in Canvas Roll
MI ITEM #06321898
MFR #62492939
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62492939

11 Piece, 3/8" to 1" (mm), Combination Wrench Set - Inch/Metric Measurement Standard, Full Polish Chrome Finish, Comes in Canvas Roll
MI ITEM #06321898
MFR #62492939

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-PRLS11-2 11PC 3/8-1" 12PT PARAMOUNT

Specifications

  • Number Of Pieces
    11
  • Measurement System
    Inch/Metric
  • Container Type
    Canvas Roll
  • Imperial Measurement Range
    3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1
  • PSC Code
    5120
  • Size Range
    3/8 - 1 in
  • Tool Type
    Combination Wrench
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text