Motion
86075264

Paramount
86075264

11 Piece, 7mm to 19mm, 12 Point Combination Wrench Set - Metric Measurement Standard, Full Polish Chrome Finish, Comes in Canvas Roll
MI ITEM #06321899
MFR #86075264
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
86075264

11 Piece, 7mm to 19mm, 12 Point Combination Wrench Set - Metric Measurement Standard, Full Polish Chrome Finish, Comes in Canvas Roll
MI ITEM #06321899
MFR #86075264

Mfr description
PAR-PRLM11-14 11PC 7-19M 12PT POLISH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Metric Measurement Range
    7, 9, 10, 11, 12, 13, 14, 15, 17, 18, 19
  • Size Range
    7.0 - 19.0 mm

Details

  • Container Type
    Canvas Roll
  • Finish Coating
    Full Polish Chrome
  • Includes
    7, 9, 10, 11, 12, 13, 14, 15, 17, 18, 19
  • Measurement System
    Metric
  • Number Of Pieces
    11
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Combination Wrench
  • Warranty
    Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)