Motion
86075272

Paramount
86075272

14 Piece, 7mm to 20mm, 12 Point Combination Wrench Set - Metric Measurement Standard, Black Oxide Finish, Comes in Canvas Roll
MI ITEM #06321900
MFR #86075272
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
86075272

14 Piece, 7mm to 20mm, 12 Point Combination Wrench Set - Metric Measurement Standard, Black Oxide Finish, Comes in Canvas Roll
MI ITEM #06321900
MFR #86075272

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-PRVBM14-1 14PC 7-20M 12PT BLK COMBO

Specifications

  • Container Type
    Canvas Roll
  • Finish Coating
    Black Oxide
  • Measurement System
    Metric
  • Metric Measurement Range
    7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20
  • Number Of Pieces
    14
  • Number Of Points
    12
  • PSC Code
    5120
  • Size Range
    7.0 - 20.0 mm
  • Tool Type
    Combination Wrench
  • Warranty
    Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text