Motion
68125400

Paramount
68125400

9 Piece, 10mm to 18mm, 12 Point Combination Wrench Set - Metric Measurement Standard, Black Oxide Finish, Comes in Canvas Roll
MI ITEM #06321902
MFR #68125400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68125400

9 Piece, 10mm to 18mm, 12 Point Combination Wrench Set - Metric Measurement Standard, Black Oxide Finish, Comes in Canvas Roll
MI ITEM #06321902
MFR #68125400

Mfr description
PAR-PRVBFM9-3 9PC 10-18MM 12PT COMBO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Metric Measurement Range
    10, 11, 12, 13, 14, 15, 16, 17, 18
  • Size Range
    10.0 - 18.0 mm

Details

  • ANSI Rating
    B107.6
  • Container Type
    Canvas Roll
  • Finish Coating
    Black Oxide
  • Measurement System
    Metric
  • Number Of Pieces
    9
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Combination Wrench
  • Warranty
    Manufacturer's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)