Specifications
Dimensions
- Metric Measurement Range7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24
- Size Range7.0 - 24.0 mm
Details
- ANSI RatingB107.6
- Container TypeCanvas Roll
- Finish CoatingFull Polish
- Measurement SystemMetric
- Number Of Pieces17
- Number Of Points12
- PSC Code5120
- Tool TypeCombination Wrench
- WarrantyManufacturer's Lifetime Warranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)