Motion
68125434

Paramount
68125434

7 Piece, 3/8" to 3/4", 12 Point Combination Wrench Set - Inch Measurement Standard, Full Polish Finish, Comes in Canvas Roll
MI ITEM #06321905
MFR #68125434
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68125434

7 Piece, 3/8" to 3/4", 12 Point Combination Wrench Set - Inch Measurement Standard, Full Polish Finish, Comes in Canvas Roll
MI ITEM #06321905
MFR #68125434

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-PRNSLS7-1 7PC 3/8-34" 12PT COMBO

Specifications

  • Number Of Pieces
    7
  • Measurement System
    Inch
  • ANSI Rating
    B107.6
  • Container Type
    Canvas Roll
  • Contents
    3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4
  • Imperial Measurement Range
    3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4
  • Number Of Points
    12
  • PSC Code
    5120
  • Size Range
    3/8 - 3/4 in
  • Tool Type
    Combination Wrench
  • Warranty
    Manufacturer's Lifetime Warranty
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text