Specifications
Dimensions
- Metric Measurement Range10, 11, 12, 13, 14, 15, 16, 17, 18
- Size Range1/4 - 3/4 in
Details
- ANSI RatingB107.6
- Container TypeCanvas Roll
- Finish CoatingFull Polish
- Imperial Measurement Range1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4
- Measurement SystemInch/Metric
- Number Of Pieces18
- Number Of Points12
- PSC Code5120
- Tool TypeCombination Wrench
- WarrantyManufacturer's Lifetime Warranty
Overview
Mfr description
PAR-PRLSM18-4 18PC 1/4-3/4" 10-18MM