Motion
68154152

Paramount
68154152

20 Piece, 7/32" to 1-1/2", 12 Point Ratcheting Reversible Combination Wrench Set - Inch Measurement Standard, Chrome Finish, Comes in Canvas Roll
MI ITEM #06321911
MFR #68154152
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68154152

20 Piece, 7/32" to 1-1/2", 12 Point Ratcheting Reversible Combination Wrench Set - Inch Measurement Standard, Chrome Finish, Comes in Canvas Roll
MI ITEM #06321911
MFR #68154152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-BSR 20 PCS 20PC7/32-1.5" REV CHRM

Specifications

  • Number Of Pieces
    20
  • Head Angle
    13
  • Measurement System
    Inch
  • Container Type
    Canvas Roll
  • Number Of Points
    12
  • PSC Code
    5120
  • Size Range
    7/32 - 1-1/2 in
  • Tool Type
    Ratcheting Reversible Combination Wrench
  • Warranty
    Manufacturer's Lifetime Warranty
  • Includes
    7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4, 1-1/2
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought