Motion
68154160

Paramount
68154160

9 Piece, 9/32" to 3/4", 12 Point Ratcheting Reversible Combination Wrench Set - Inch Measurement Standard, Chrome Finish, Comes in Canvas Roll
MI ITEM #06321912
MFR #68154160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68154160

9 Piece, 9/32" to 3/4", 12 Point Ratcheting Reversible Combination Wrench Set - Inch Measurement Standard, Chrome Finish, Comes in Canvas Roll
MI ITEM #06321912
MFR #68154160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-BSR 9 PCS S 9PC 9/32-3/4" REV CHRM

Specifications

  • Number Of Pieces
    9
  • Head Angle
    13
  • Measurement System
    Inch
  • Container Type
    Canvas Roll
  • Number Of Points
    12
  • PSC Code
    5120
  • Size Range
    9/32 - 3/4 in
  • Tool Type
    Ratcheting Reversible Combination Wrench
  • Warranty
    Manufacturer's Lifetime Warranty
  • Includes
    9/32, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text