Overview
Mfr description
PAR-PRF0054S 1-11/16"12PT SATIN CHR
- Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
- Combination wrenches are designed with an open end and a closed (box) end
- Combination wrenches are used in a variety of applications
- Non-ratcheting wrenches must disengage and re-engage from the fastener to loosen or tighten
- Satin finishes offer slip resistant grips and are corrosion-resistant.
Specifications
- ASME SpecB107.6
- MaterialChrome Vanadium Steel
- Size1-11/16 in
- Overall Length
- Number Of Points12
- PSC Code5120
- Tool TypeNonRatcheting
- TypeCombination Wrench
- WarrantyMfr's Lifetime Warranty
- Finish CoatingSatin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data