Motion
68131598

Paramount
68131598

1-1/2" 12 Point Combination Wrench; 20-5/64" OAL, Chrome Vanadium Steel, Black Finish
Mi Item #06321964
MFR #68131598
Price$74.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68131598

1-1/2" 12 Point Combination Wrench; 20-5/64" OAL, Chrome Vanadium Steel, Black Finish
Mi Item #06321964
MFR #68131598

Mfr description
PAR-PRVBF0048S 1-1/2" 12PT BLK OX
  • Black finishes are oil-based and are non-reflective, corrosion-resistant and visually distinctive
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
  • Combination wrenches are designed with an open end and a closed (box) end
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.33/each

Specifications

Dimensions

  • Overall Length  
    20-5/64 in
  • Size
    1-1/2 in

Details

  • Finish Coating
    Black
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)