Motion
68131648

Paramount
68131648

1-1/8" 12 Point Offset Combination Wrench; 15° Offset Angle, 15-1/2" OAL, Chrome Vanadium Steel, Black Finish
MI ITEM #06321969
MFR #68131648
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68131648

1-1/8" 12 Point Offset Combination Wrench; 15° Offset Angle, 15-1/2" OAL, Chrome Vanadium Steel, Black Finish
MI ITEM #06321969
MFR #68131648

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-PRVBF0036S 1-1/8" 12PT BLK OX
  • Black finishes are oil-based and are non-reflective, corrosion-resistant and visually distinctive
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
  • Non-ratcheting wrenches must disengage and re-engage from the fastener to loosen or tighten
  • Offset wrenches are designed with an angled head.

Specifications

  • Material
    Chrome Vanadium Steel
  • Size
    1-1/8 in
  • Overall Length
  • Number Of Points
    12
  • Offset Angle
    15
  • PSC Code
    5120
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
  • Finish Coating
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text