Motion
68131747

Paramount
68131747

9/16" 12 Point Offset Combination Wrench; 15° Offset Angle, 7-19/32" OAL, Chrome Vanadium Steel, Black Finish
Mi Item #06321978
MFR #68131747
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68131747

9/16" 12 Point Offset Combination Wrench; 15° Offset Angle, 7-19/32" OAL, Chrome Vanadium Steel, Black Finish
Mi Item #06321978
MFR #68131747

Mfr description
PAR-PRVBF0018S 9/16" 12PT BLK OX
  • Black finishes are oil-based and are non-reflective, corrosion-resistant and visually distinctive
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
  • Non-ratcheting wrenches must disengage and re-engage from the fastener to loosen or tighten
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Offset Angle
    15
  • Overall Length  
    7-19/32 in
  • Size
    9/16 in

Details

  • Finish Coating
    Black
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)