1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
68131861
24mm 12 Point Offset Combination Wrench; 15° Offset Angle, 12-15/32" OAL, Chrome Vanadium Steel, Black Finish
MI ITEM #
06321990
MFR #
68131861
Price
$13.23
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
Paramount 68131861
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
68131861
24mm 12 Point Offset Combination Wrench; 15° Offset Angle, 12-15/32" OAL, Chrome Vanadium Steel, Black Finish
MI ITEM #
06321990
MFR #
68131861
Mfr description
PAR-PRVBF0024M 24MM 12PT BLK OX
Black finishes are oil-based and are non-reflective, corrosion-resistant and visually distinctive
Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
Non-ratcheting wrenches must disengage and re-engage from the fastener to loosen or tighten
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$13
.23
/each
Add to Cart
Specifications
Dimensions
Offset Angle
15
Overall
Length
12-15/32 in
Size
24 mm
Details
Finish Coating
Black
Material
Chrome Vanadium Steel
Number Of Points
12
PSC Code
5120
Type
Offset
Warranty
Mfr's Lifetime Warranty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items