Motion
68131903

Paramount
68131903

19mm 12 Point Offset Combination Wrench; 15° Offset Angle, 9-27/32" OAL, Chrome Vanadium Steel, Black Finish
Mi Item #06321994
MFR #68131903
Price$9.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68131903

19mm 12 Point Offset Combination Wrench; 15° Offset Angle, 9-27/32" OAL, Chrome Vanadium Steel, Black Finish
Mi Item #06321994
MFR #68131903

Mfr description
PAR-PRVBF0019M 19MM 12PT BLK OX
  • Black finishes are oil-based and are non-reflective, corrosion-resistant and visually distinctive
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
  • Non-ratcheting wrenches must disengage and re-engage from the fastener to loosen or tighten
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.35/each

Specifications

Dimensions

  • Offset Angle
    15
  • Overall Length  
    9-27/32 in
  • Size
    19 mm

Details

  • Finish Coating
    Black
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)