Motion
68132000

Paramount
68132000

11mm 12 Point Offset Combination Wrench; 15° Offset Angle, 6-39/64" OAL, Chrome Vanadium Steel, Black Finish
MI ITEM #06322002
MFR #68132000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68132000

11mm 12 Point Offset Combination Wrench; 15° Offset Angle, 6-39/64" OAL, Chrome Vanadium Steel, Black Finish
MI ITEM #06322002
MFR #68132000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-PRVBF0011M 11MM 12PT BLK OX
  • Black finishes are oil-based and are non-reflective, corrosion-resistant and visually distinctive
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
  • Non-ratcheting wrenches must disengage and re-engage from the fastener to loosen or tighten
  • Offset wrenches are designed with an angled head.

Specifications

  • Finish Coating
    Black
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • Offset Angle
    15
  • Overall Length
  • PSC Code
    5120
  • Size
    11 mm
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text