Motion
68153857

Paramount
68153857

15/16" 12 Point Reversible Ratcheting Combination Wrench; 13° Head Angle, 12-11/16" OAL, Chrome Vanadium Steel, Polished Finish
Mi Item #06322006
MFR #68153857
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68153857

15/16" 12 Point Reversible Ratcheting Combination Wrench; 13° Head Angle, 12-11/16" OAL, Chrome Vanadium Steel, Polished Finish
Mi Item #06322006
MFR #68153857

Mfr description
PAR-BSR 15/16 15/16" REVERSIBLE CHRM
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
  • Combination wrenches are designed with an open end and a closed (box) end
  • Combination wrenches are used in a variety of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    13
  • Overall Length  
    12-11/16 in
  • Size
    15/16 in

Details

  • Finish Coating
    Polished
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)