Motion
68153980

Paramount
68153980

1/4" 12 Point Reversible Ratcheting Combination Wrench; 13° Head Angle, 5" OAL, Chrome Vanadium Steel, Polished Finish
MI ITEM #06322019
MFR #68153980
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68153980

1/4" 12 Point Reversible Ratcheting Combination Wrench; 13° Head Angle, 5" OAL, Chrome Vanadium Steel, Polished Finish
MI ITEM #06322019
MFR #68153980

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-BSR 1/4 1/4" REVERSIBLE CHRM
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
  • Combination wrenches are designed with an open end and a closed (box) end
  • Combination wrenches are used in a variety of applications
  • Polished finishes are easy to clean and corrosion-resistant
  • Reverse ratcheting wrenches are designed so they can reverse the ratcheting direction
  • Some ratchets have a switch to reverse the direction
  • Spline wrenches turn multiple fastener types by engaging the flat sides versus the corner points.

Specifications

  • Material
    Chrome Vanadium Steel
  • Size
    1/4 in
  • Overall Length
  • Head Angle
    13
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Warranty
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text