Motion
00864397

Paramount
00864397

19mm 12 Point Combination Wrench; 9-27/32" OAL, Chrome Vanadium Steel, Satin Finish
MI ITEM #06322038
MFR #00864397
List Price$11.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
00864397

19mm 12 Point Combination Wrench; 9-27/32" OAL, Chrome Vanadium Steel, Satin Finish
MI ITEM #06322038
MFR #00864397

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.48/each for your price

Overview

Mfr description
PAR-PRF0019M 19MM 12PT SATIN CHROME
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
  • Combination wrenches are designed with an open end and a closed (box) end
  • Combination wrenches are used in a variety of applications
  • Non-ratcheting wrenches must disengage and re-engage from the fastener to loosen or tighten
  • Satin finishes offer slip resistant grips and are corrosion-resistant.

Specifications

  • ASME Spec
    B107.6
  • Material
    Chrome Vanadium Steel
  • Size
    19 mm
  • Overall Length
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Warranty
  • Finish Coating
    Satin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought