Motion
00864629

Paramount
00864629

23mm 12 Point Combination Wrench; 11-19/32" OAL, Chrome Vanadium Steel, Satin Finish
Mi Item #06322060
MFR #00864629
Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
00864629

23mm 12 Point Combination Wrench; 11-19/32" OAL, Chrome Vanadium Steel, Satin Finish
Mi Item #06322060
MFR #00864629

Mfr description
PAR-PRF0023M 23MM 12PT SATIN CHROME
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
  • Combination wrenches are designed with an open end and a closed (box) end
  • Combination wrenches are used in a variety of applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.80/each

Specifications

Dimensions

  • Overall Length  
    11-19/32 in
  • Size
    23 mm

Details

  • ASME Spec
    B107.6
  • Finish Coating
    Satin
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)