Specifications
Dimensions
- Overall Length6-1/4 in
- Size10 mm
Details
- ASME SpecB107.6
- Finish CoatingPolished
- MaterialChrome Vanadium Steel
- Number Of Points12
- PSC Code5120
- TypeCombination Wrench
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)