Motion
85442804

Paramount
85442804

17mm 12 Point Reversible Ratcheting Combination Wrench; 15° Head Angle, 8-57/64" OAL, Chrome Vanadium Steel, Polished Finish
MI ITEM #06322086
MFR #85442804
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85442804

17mm 12 Point Reversible Ratcheting Combination Wrench; 15° Head Angle, 8-57/64" OAL, Chrome Vanadium Steel, Polished Finish
MI ITEM #06322086
MFR #85442804

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR- BTR 17MM 17MM 12PT REV CHROME
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
  • Combination wrenches are designed with an open end and a closed (box) end
  • Combination wrenches are used in a variety of applications
  • Polished finishes are easy to clean and corrosion-resistant
  • Reverse ratcheting wrenches are designed so they can reverse the ratcheting direction
  • Some ratchets have a switch to reverse the direction.

Specifications

  • ASME Spec
    B107.6
  • Material
    Chrome Vanadium Steel
  • Size
    17 mm
  • Overall Length
  • Head Angle
    15
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Warranty
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text