1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
85442812
19mm 12 Point Reversible Ratcheting Combination Wrench; 15° Head Angle, 9-3/4" OAL, Chrome Vanadium Steel, Polished Finish
MI ITEM #
06322087
MFR #
85442812
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
Paramount 85442812
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
85442812
19mm 12 Point Reversible Ratcheting Combination Wrench; 15° Head Angle, 9-3/4" OAL, Chrome Vanadium Steel, Polished Finish
MI ITEM #
06322087
MFR #
85442812
Mfr description
PAR- BTR 19MM 19MM 12PT REV CHROME
Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
Combination wrenches are designed with an open end and a closed (box) end
Combination wrenches are used in a variety of applications
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Head Angle
15
Overall
Length
9-3/4 in
Size
19 mm
Details
ASME Spec
B107.6
Finish Coating
Polished
Material
Chrome Vanadium Steel
Number Of Points
12
PSC Code
5120
Type
Combination Wrench
Warranty
Mfr's Lifetime Warranty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items