Motion
85442820

Paramount
85442820

9mm 12 Point Reversible Ratcheting Combination Wrench; 5-57/64" OAL, Chrome Vanadium Steel, Polished Finish
MI ITEM #06322088
MFR #85442820
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85442820

9mm 12 Point Reversible Ratcheting Combination Wrench; 5-57/64" OAL, Chrome Vanadium Steel, Polished Finish
MI ITEM #06322088
MFR #85442820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR- BTR 9MM 9MM 12PT REV CHROME
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
  • Combination wrenches are designed with an open end and a closed (box) end
  • Combination wrenches are used in a variety of applications
  • Polished finishes are easy to clean and corrosion-resistant
  • Reverse ratcheting wrenches are designed so they can reverse the ratcheting direction
  • Some ratchets have a switch to reverse the direction.

Specifications

  • ASME Spec
    B107.6
  • Material
    Chrome Vanadium Steel
  • Size
    9 mm
  • Overall Length
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought