Motion
85442879

Paramount
85442879

14mm 12 Point Reversible Ratcheting Combination Wrench; 15° Head Angle, 4-33/64" OAL, Chrome Vanadium Steel, Polished Finish
Mi Item #06322092
MFR #85442879
Price$26.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85442879

14mm 12 Point Reversible Ratcheting Combination Wrench; 15° Head Angle, 4-33/64" OAL, Chrome Vanadium Steel, Polished Finish
Mi Item #06322092
MFR #85442879

Mfr description
PAR- BTR2 14MM 14MM 12PT STUB CHROME
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
  • Combination wrenches are designed with an open end and a closed (box) end
  • Combination wrenches are used in a variety of applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.23/each

Specifications

Dimensions

  • Head Angle
    15
  • Overall Length  
    4-33/64 in
  • Size
    14 mm

Details

  • ASME Spec
    B107.6
  • Finish Coating
    Polished
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)