Motion
64417330

Paramount
64417330

2 Piece, 5/16" to 3/4", Ratcheting Box Wrench Set - Inch Measurement Standard, High Polish Double Nickel Chrome Finish, Comes in Canvas Pouch
MI ITEM #06322107
MFR #64417330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
64417330

2 Piece, 5/16" to 3/4", Ratcheting Box Wrench Set - Inch Measurement Standard, High Polish Double Nickel Chrome Finish, Comes in Canvas Pouch
MI ITEM #06322107
MFR #64417330

Mfr description
PAR - 4INDVLS2- 4 - IN -1 INCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Range
    5/16 - 3/4 in

Details

  • Container Type
    Canvas Pouch
  • Finish Coating
    High Polish Double Nickel Chrome
  • Imperial Measurement Range
    5/16 & 3/8, 7/16 & 1/2, 9/16 & 5/8, 11/16 & 3/4
  • Measurement System
    Inch
  • Number Of Pieces
    2
  • PSC Code
    5120
  • Tool Type
    Ratcheting Box Wrench
  • Warranty
    Mfr's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)