Motion
64417348

Paramount
64417348

3 Piece, 8mm to 19mm, Ratcheting Box Wrench Set - Metric Measurement Standard, High Polish Double Nickel Chrome Finish, Comes in Canvas Pouch
MI ITEM #06322108
MFR #64417348
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
64417348

3 Piece, 8mm to 19mm, Ratcheting Box Wrench Set - Metric Measurement Standard, High Polish Double Nickel Chrome Finish, Comes in Canvas Pouch
MI ITEM #06322108
MFR #64417348

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR - 4INDVLM3- 4 - IN -1 METRIC

Specifications

  • Container Type
    Canvas Pouch
  • Finish Coating
    High Polish Double Nickel Chrome
  • Measurement System
    Metric
  • Metric Measurement Range
    8x9 & 10x11, 12x13 & 14x15, 16x17 & 18x19
  • Number Of Pieces
    3
  • PSC Code
    5120
  • Size Range
    8.0 - 19.0 mm
  • Tool Type
    Ratcheting Box Wrench
  • Warranty
    Mfr's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text