Motion
64417355

Paramount
64417355

5 Piece, 10mm to 13mm, Finger Ratcheting Wrench Set - Metric Measurement Standard, Full Polish Finish, Comes in Plastic Box
MI ITEM #06322109
MFR #64417355
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
64417355

5 Piece, 10mm to 13mm, Finger Ratcheting Wrench Set - Metric Measurement Standard, Full Polish Finish, Comes in Plastic Box
MI ITEM #06322109
MFR #64417355

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR - TOOL SET5 5PC FINGER METRIC

Specifications

  • Number Of Pieces
    5
  • Measurement System
    Metric
  • Container Type
    Plastic Box
  • PSC Code
    5120
  • Size Range
    10.0 - 13.0 mm
  • Tool Type
    Finger Ratcheting Wrench
  • Warranty
    Mfr's Lifetime Warranty
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text