Motion
64417363

Paramount
64417363

8 Piece, 6mm to 22mm, Open End Wrench Set - Metric Measurement Standard, Full Polish Finish, Comes in Canvas Pouch
MI ITEM #06322110
MFR #64417363
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
64417363

8 Piece, 6mm to 22mm, Open End Wrench Set - Metric Measurement Standard, Full Polish Finish, Comes in Canvas Pouch
MI ITEM #06322110
MFR #64417363

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR - PRONSLM8- 8PC 6-22MM NON-SLP CHR

Specifications

  • Container Type
    Canvas Pouch
  • Finish Coating
    Full Polish
  • Measurement System
    Metric
  • Metric Measurement Range
    6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22
  • Number Of Pieces
    8
  • PSC Code
    5120
  • Size Range
    6.0 - 22.0 mm
  • Tool Type
    Open End Wrench
  • Warranty
    Mfr's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text