Motion
64417371

Paramount
64417371

8 Piece, 1/4" to 1", Open End Wrench Set - Inch Measurement Standard, Full Polish Finish, Comes in Canvas Pouch
MI ITEM #06322111
MFR #64417371
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
64417371

8 Piece, 1/4" to 1", Open End Wrench Set - Inch Measurement Standard, Full Polish Finish, Comes in Canvas Pouch
MI ITEM #06322111
MFR #64417371

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR - PRONSLS8- 8PC 1/4-1"NON-SLIP CHR

Specifications

  • Container Type
    Canvas Pouch
  • Finish Coating
    Full Polish
  • Imperial Measurement Range
    1/4 x 5/16, 3/8 x 7/16, 7/16 x 1/2, 1/2 x 9/16, 5/8 x 11/16, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1
  • Measurement System
    Inch
  • Number Of Pieces
    8
  • PSC Code
    5120
  • Size Range
    1/4 - 1 in
  • Tool Type
    Open End Wrench
  • Warranty
    Mfr's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text