Overview
Mfr description
PAR - PRONSL101 10X11MM NON-SLIP CHR
- Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel.
- Double end wrenches are designed with two working ends which may be the same or different sizes.
- Full polish finishes are easy to clean and corrosion-resistant.
- Open end wrenches are used for tightening or loosening fasteners. They are designed with an offset opening and are available in both single or double end options.
- Standard wrenches engage and disengage with a fastener when either loosening or tightening.
Specifications
- MaterialChrome Vanadium Steel
- Overall Length5-3/4 in
- Wrench TypeOpen End Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data