Motion
70838248

Paramount
70838248

14mm x 15mm Standard Open End Wrench 7-9/32" OAL, Double End, Full Polish Finish, 15° Head Angle
MI ITEM #06322113
MFR #70838248
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
70838248

14mm x 15mm Standard Open End Wrench 7-9/32" OAL, Double End, Full Polish Finish, 15° Head Angle
MI ITEM #06322113
MFR #70838248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR - PRONSL141 14X15MM NON-SLIP CHR
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel.
  • Double end wrenches are designed with two working ends which may be the same or different sizes.
  • Full polish finishes are easy to clean and corrosion-resistant.
  • Open end wrenches are used for tightening or loosening fasteners. They are designed with an offset opening and are available in both single or double end options.
  • Standard wrenches engage and disengage with a fastener when either loosening or tightening.

Specifications

  • Material
    Chrome Vanadium Steel
  • Overall Length
    7-9/32 in
  • Wrench Type
    Open End Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text