Motion
70838271

Paramount
70838271

8mm x 9mm Standard Open End Wrench 5-5/16" OAL, Double End, Full Polish Finish, 15° Head Angle
Mi Item #06322116
MFR #70838271
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
70838271

8mm x 9mm Standard Open End Wrench 5-5/16" OAL, Double End, Full Polish Finish, 15° Head Angle
Mi Item #06322116
MFR #70838271

Mfr description
PAR - PRONSL080 8X9MM NON-SLIP CHR
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel.
  • Double end wrenches are designed with two working ends which may be the same or different sizes.
  • Full polish finishes are easy to clean and corrosion-resistant.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5-5/16 in

Details

  • Material
    Chrome Vanadium Steel
  • Wrench Type
    Open End Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)