Motion
70838313

Paramount
70838313

15/16" x 1" Standard Open End Wrench 11-17/32" OAL, Double End, Full Polish Finish, 15° Head Angle
MI ITEM #06322120
MFR #70838313
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
70838313

15/16" x 1" Standard Open End Wrench 11-17/32" OAL, Double End, Full Polish Finish, 15° Head Angle
MI ITEM #06322120
MFR #70838313

Mfr description
PAR - PRONSL303 15/16X1"NON-SLIP CHR
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel.
  • Double end wrenches are designed with two working ends which may be the same or different sizes.
  • Full polish finishes are easy to clean and corrosion-resistant.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    11-17/32 in

Details

  • Material
    Chrome Vanadium Steel
  • Wrench Type
    Open End Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)