Motion
70838388

Paramount
70838388

3/8" x 7/16" Standard Open End Wrench 5-3/4" OAL, Double End, Full Polish Finish, 15° Head Angle
MI ITEM #06322126
MFR #70838388
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
70838388

3/8" x 7/16" Standard Open End Wrench 5-3/4" OAL, Double End, Full Polish Finish, 15° Head Angle
MI ITEM #06322126
MFR #70838388

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR - PRONSL121 3/8X7/16"NON-SLIP CHR
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel.
  • Double end wrenches are designed with two working ends which may be the same or different sizes.
  • Full polish finishes are easy to clean and corrosion-resistant.
  • Open end wrenches are used for tightening or loosening fasteners. They are designed with an offset opening and are available in both single or double end options.
  • Standard wrenches engage and disengage with a fastener when either loosening or tightening.

Specifications

  • Wrench Type
    Open End Wrench
  • Overall Length
    5-3/4 in
  • Material
    Chrome Vanadium Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text