Motion
79321907

Paramount
79321907

3 Piece, 6 to 10", Adjustable Wrench Set - Inch Measurement Standard, Black Finish, Comes in Canvas Roll
MI ITEM #06322128
MFR #79321907
Price$51.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
79321907

3 Piece, 6 to 10", Adjustable Wrench Set - Inch Measurement Standard, Black Finish, Comes in Canvas Roll
MI ITEM #06322128
MFR #79321907

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.43/each

Specifications

Dimensions

  • Size Range
    6 - 10 in

Details

  • Container Type
    Canvas Roll
  • Finish Coating
    Black
  • Imperial Measurement Range
    6, 8, 10
  • Measurement System
    Inch
  • Number Of Pieces
    3
  • PSC Code
    5120
  • Tool Type
    Adjustable Wrench

Overview

Mfr description
PAR-AP-B-6810 3PC 6, 8,10"BLACK ST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought