Motion
79321964

Paramount
79321964

3 Piece, 6" to 10", Adjustable Wrench Set - Inch Measurement Standard, Chrome Finish, Comes in Canvas Roll
Mi Item #06322134
MFR #79321964
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
79321964

3 Piece, 6" to 10", Adjustable Wrench Set - Inch Measurement Standard, Chrome Finish, Comes in Canvas Roll
Mi Item #06322134
MFR #79321964

Mfr description
PAR-AP-C-6810 3PC 6, 8,10"CHROME ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Range
    6 - 10 in

Details

  • Container Type
    Canvas Roll
  • Finish Coating
    Chrome
  • Imperial Measurement Range
    6, 8, 10
  • Measurement System
    Inch
  • Number Of Pieces
    3
  • PSC Code
    5120
  • Tool Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)