Motion
79321980

Paramount
79321980

1/2" Jaw Capacity, 4" Standard Adjustable Wrench; Chrome Vanadium Steel, Chrome Finish
Mi Item #06322136
MFR #79321980
Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
79321980

1/2" Jaw Capacity, 4" Standard Adjustable Wrench; Chrome Vanadium Steel, Chrome Finish
Mi Item #06322136
MFR #79321980

Mfr description
PAR-AP-04C 4" CHROME ADJ PARAMOUNT
  • Chrome plated finishes are easy-to-clean, corrosion-resistant and offer increased hardness.; Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel.; Standard wrenches engage and disengage with a fastener when either loosening or tightening.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.80/each

Specifications

Dimensions

  • Size
    4 in

Details

  • Additional Details
    SAE Markings on Wrench
  • ASME Spec
    B107.8m
  • Finish Coating
    Chrome
  • Material
    Chrome Vanadium Steel
  • Maximum Jaw Capacity
    1/2 in
  • PSC Code
    5120
  • Wrench Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)