Motion
79321998

Paramount
79321998

15/16" Jaw Capacity, 6" Standard Adjustable Wrench; Chrome Vanadium Steel, Black Finish
MI ITEM #06322137
MFR #79321998
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
79321998

15/16" Jaw Capacity, 6" Standard Adjustable Wrench; Chrome Vanadium Steel, Black Finish
MI ITEM #06322137
MFR #79321998

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    6 in

Details

  • Additional Details
    SAE Markings on Wrench
  • ASME Spec
    B107.8m
  • Finish Coating
    Black
  • Material
    Chrome Vanadium Steel
  • Maximum Jaw Capacity
    15/16 in
  • PSC Code
    5120
  • Wrench Type
    Standard

Overview

Mfr description
PAR-AP-06B 6" BLACK ADJ PARAMOUNT
  • Black finishes are oil-based and are non-reflective, corrosion-resistant and visually distinctive.; Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel.; Standard wrenches engage and disengage with a fastener when either loosening or tightening.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought