Specifications
Dimensions
- Size18 in
Details
- Additional DetailsSAE Markings on Wrench
- ASME SpecB107.8m
- Finish CoatingBlack
- MaterialChrome Vanadium Steel
- Maximum Jaw Capacity2-1/16 in
- PSC Code5120
- Wrench TypeStandard
Overview
Mfr description
PAR-AP-18B 18" BLACK ADJ PARAMOUNT
- Black finishes are oil-based and are non-reflective, corrosion-resistant and visually distinctive.; Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel.; Standard wrenches engage and disengage with a fastener when either loosening or tightening.