Motion
79322103

Paramount
79322103

2-1/16" Jaw Capacity, 18" Standard Adjustable Wrench; Chrome Vanadium Steel, Chrome Finish
MI ITEM #06322148
MFR #79322103
Price$135.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
79322103

2-1/16" Jaw Capacity, 18" Standard Adjustable Wrench; Chrome Vanadium Steel, Chrome Finish
MI ITEM #06322148
MFR #79322103

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$135.60/each

Specifications

Dimensions

  • Size
    18 in

Details

  • Additional Details
    SAE Markings on Wrench
  • ASME Spec
    B107.8m
  • Finish Coating
    Chrome
  • Material
    Chrome Vanadium Steel
  • Maximum Jaw Capacity
    2-1/16 in
  • PSC Code
    5120
  • Wrench Type
    Standard

Overview

Mfr description
PAR-AP-18C 18" CHROME ADJ PARAMOUNT
  • Chrome plated finishes are easy-to-clean, corrosion-resistant and offer increased hardness.; Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel.; Standard wrenches engage and disengage with a fastener when either loosening or tightening.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought