Motion
68124650

Paramount
68124650

2-3/4" Jaw Capacity, 24" Standard Adjustable Wrench; Chrome Vanadium Steel, Black Finish
MI ITEM #06322149
MFR #68124650
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68124650

2-3/4" Jaw Capacity, 24" Standard Adjustable Wrench; Chrome Vanadium Steel, Black Finish
MI ITEM #06322149
MFR #68124650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-AP-24B 24"BLACK ADJUSTABLE WRENCH
  • Black finishes are oil-based and are non-reflective, corrosion-resistant and visually distinctive.; Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel.; Standard wrenches engage and disengage with a fastener when either loosening or tightening.

Specifications

  • ANSI Class
    B107-100
  • Finish Coating
    Black
  • Material
    Chrome Vanadium Steel
  • Maximum Jaw Capacity
    2-3/4 in
  • PSC Code
    5120
  • Size
    24 in
  • Warranty
    Mfr's Lifetime Warranty
  • Wrench Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text